Beli adhesive epoxy resin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Hardener & Resin (Lem Epoksi Dua Komponen)atribut:
- Mixed Color: Cream
- Color: Resin (Clear), Hardener (Yellow)
- Mixing Ratio: 1:1
- Heat Resistance (°C): 125
- Final Drying Time (hour): 3
- Initial Dry Time (hour): 1
- Tensile Strength (psi): > 3000
- ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)Deskripsi:How to use : (1) Remove dirt, moisture, rust and oil on the adhesive surface. (2) Remove the main agent and the curing agent at a specified blending ratio. - Weigh the curing agent with an error of ± 5 to 10% for the main agent. In particular, if it is required to be strict characteristics, the error is smaller as much as possible. - Basically, do not remove the main agent and the curing agent with the same sp. If you use the same spin, please wipe off and use it. (3) Mix the main agent and the curing agent uniform. - When using containers such as paper cups, make sure that unevenness does not appear on the surrounding area and bottom. - When using plates such as PE, please reliably and mix until the surface of the plate is reached by the splash. - The corners of the cup or plate may be insufficient. If you are using a small amount, do not use it because it will affect hardening. (4) Apply to the surface to be bonded, bond it immediately and fix it so that it does not move. - Curing starts with powerful time. Click within the time and complete the bonding. (5) Do not move up to the curing time after bonding.atribut:
- Main Works: Panel frame, Parts, 3D shape
- Non Brand Epoxy Resin MortarDeskripsi:KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.atribut:
- Ratio: 5:1
- Mixing Time (minute): >3
- Thickness (mm): 5
- Pot Life (minute): 30 ± 10
- ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Deskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
- Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoksi Dua Komponen)Deskripsi:Klebermann Plastic Steel 5 Minutes EpoxyKlebermann Plastic Steel dengan 2 komponen Resin dan Hardener. Cocok untuk merekatkan bahan dari besi, kayu, keramik, beton, dan bahan lainnya. Epoxi ini tahan terhadap solvent dan bahan kimia lainnya. Kering dalam 5 menit. Keras sempurna dalam waktu 8 jam sejak diaplikasikan. Setelah kering epoksi ini dapat diaplikasikan . Setelah kering epoksi ini daoat dipaku, dibor ataupun diamplas.atribut:
- Color: Black
- Size (g): 48
- Best used for: Metal, Iron, Alumunium, Stainless Steel, many other materials
- Features: Features, 100% Epoxy, Waterproof, PSI Strength and High Temperature
- NAKI Epoxy Floor Coating 20kg (Cat Epoxy)Deskripsi:Cat lantai dua komponen anti slip dan performa tinggi juga memiliki ketahanan terhadap kimia, abrasi, dan juga benturan.atribut:
- Type of paint: 2 Component Epoxy
- Ratio: 4:1 by Volume (Base : Hardener)
- Application Equipment: Brush, Roller
- Dry Press Time (hour): 12
- Cure Time (days): 6
- Dry Touch Time (hour): 5
- Size (kg): 20
- Texture: Gloss
- monotaro Abrasive Roller Belt 60x260mm (Amplas Sabuk)Deskripsi:For general polishingatribut:
- Abrasive: WA
- Belt Length (mm): 260
- Belt Width (mm): 60
- Compatible Material: Metal, wood, resin, painted surfaces General
- Adhesive: Phenolic resin + epoxy resin
- Base Material: Cotton cloth
- Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)Deskripsi:Megapoxy PM is specially formulated structural non-sag epoxy filling paste and adhesive. This easy to use two-part epoxy sets after mixing to an extremely durable adhesive ideal for bonding natural stone, concrete, steel, timber, glass and masonary. Its easy to use 1:1 mixing make it suitable for onsite applications. ADVANTAGES : - Simple 1: 1 mix ratio. - Creamy texture, blends easily. - Non sag on vertical surfaces. - Rapid setting. - Adheres and cures under adverse conditions (cold and damp). - Good strength retention after prolonged immersion in water. - Tensile and compressive strength superior to concrete. - Very good chemical resistance.atribut:
- Mixing Ratio: 1 part resin to 1 part hardener by volume
- Mixing: Mix until uniform grey or white
- Working Life (minute): 45 at 25°C
- Minimum Application Temperature (°C): 10
- Minimum Cure Time (Hour): 12 at 25°C
- Compressive Strength (MPa): 80.0
- Flexural Strength (MPa): 15.0
- Full Cure Time (day): 4 at 25°C
- Tensile Bold Strength (MPa): 10.0
- Tensile Strength (MPa): 25.0
- Filmop Plastic Bucket For morgan trolleyatribut:
- Dimensions (cm): 34x33.5x28.3
- RAPI Epoxy Coating (Cat Pelapis Epoxy)Deskripsi:Keunggulan RAPI Mix. 1. Kualitas Lebih Bagus. Kualitas Produk RAPI konsisten dan terjamin, kendali mutu secara pabrikasi dengan campuran yang bersifat homogen. 2. Effisiensi Waktu. Pemakaian lebih efisian waktu atau lebih cepat (tidak perlu mengayak pasir, menakar semen & pasir). 3. Material dan Anggaran Terkontrol. Memudahkan konsumen dalam perhitungan dan pengontrolan. 4. Komposisi Tepat. Memiliki daya rekat yang tinggi, mudah mendapatkan hasil pasangan yang rapih serta hemat dalam pemakaian bahan. 5. Praktis Digunakan. Praktis (tidak perlu membeli pasir dan semen terpisah) dan mudah diaplikasikan, hanya dengan menambahkan air. 6. Bantuan Teknis. Berupa pelatihan, konsultasi & supervisi, pelatihan bagi aplikator atau tukang mengendai cara penggunaan RAPImix yang efektif dan efisien.atribut:
- Packaging (kg): 5
- Coverage (m²): 12.5
- Thickness: 2 layers
- Belkote Epoxy Filler Surfacesatribut:
- Mixing Ratio: 4:2:1
- Sanding Time (hour): 1
- Drying Time (s): 2025-10-11 00:00:00
- Film Thickness (micron): 30
- Pot Life (hour): 8
- Surface Dry (minute): 15
- Beta Chemie Epoxy (Base+Hardener) (Lem Epoksi Dua Komponen)Deskripsi:Lem Epoxy adalah perekat 2 komponen berbahan dasar epoxy yang dapat melekatkan apa saja ke material apa saja. Kekuatan perekatnya mampu menggantikan skrup dan paku pada furnitur kayu sehingga sambungan dapat digantikan hanya dengan dowel/pin kayu.
Daftar Harga adhesive epoxy resin Terbaru October 2026
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| Dextone Hardener & Resin (Lem Epoksi Dua Komponen) | Rp97.900 |
| ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen) | Rp379.900 |
| Non Brand Epoxy Resin Mortar | Rp2.799.900 |
| ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut) | Rp269.900 |
| Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoksi Dua Komponen) | Rp12.900 |
| NAKI Epoxy Floor Coating 20kg (Cat Epoxy) | Rp4.799.900 |
| monotaro Abrasive Roller Belt 60x260mm (Amplas Sabuk) | Rp1.399.900 |
| Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen) | Rp3.199.900 |
| Filmop Plastic Bucket For morgan trolley | Rp259.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Hardener%20%26%20Resin%20(Lem%20Epoksi%20Dua%20Komponen)/P102362239-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/ALTECO%20Epoxy%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/5wP106147212-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Resin%20Mortar/cmP105469454-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Synthetic%20Resin%20and%20Rubber%20Adhesive%20(Lem%20Baut)/1jP102124055-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Klebermann%20Plastic%20Steel%205%20Minutes%20Epoxy%20(Lem%20Epoksi%20Dua%20Komponen)/P102128053-1.jpg)
/gpP105478601-1.jpg)
/oqP103166890-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Megapoxy%20Epoxy%20Adhesive%20PM%20Part%20A%20%26%20B%20(Lem%20Epoksi%20Dua%20Komponen)/ixP104701681-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/RAPI%20Epoxy%20Coating%20(Cat%20Pelapis%20Epoxy)/isP104660676-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Beta%20Chemie%20Epoxy%20(Base%2BHardener)%20(Lem%20Epoksi%20Dua%20Komponen)/qiP107574954-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)